Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35
Mfr # ALI29974-C3535GG
Zoro # G701416084
Key Features
- Style Mid-Century Modern
- Artist Jean Plout
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI29974-C3535GG
- Zoro # G701416084
- UPC # 192055869098
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Mid-Century Modern |
Artist | Jean Plout |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a peacock standing in a yellow floral scene.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18X36 Xl Wht Bath Mat (1982729)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- TRADEMARK FINE ART David Ayash 'Tel Aviv - Israel-I' Canvas Art, 12x19 (MA0529-C1219GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- TRADEMARK FINE ART M Salim Bhayangkara 'Police Barricades' Canvas Art, 30x47 (1X02940-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 10x19 (ALI34646-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 12x19 (WAG16689-C1219GG)
- CLEAN CHOICE White Reindeer Silhouette Art on Board Wall Decor (CL3497773)
- Trademark Fine Art Wall Art & Decor