Jean Plout 'Inspirational Butterflies Love' Canvas Art, 18x18
Mfr # ALI37473-C1818GG
Zoro # G101447343
Key Features
- Style Traditional
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
Product Information
- Brand Trademark Fine Art
- MFR # ALI37473-C1818GG
- Zoro # G101447343
- UPC # 192664460723
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Traditional |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features butterflies in a scene next to the word love.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE Larry Grossman B-17G Flying Fortress Plasma Metal Sign - 19 x 14 in. (HO1128064)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Salt Lake City Utah Skyline Red' Canvas Art, 12x19 (MT01916-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'New York City Blue Teal Skyline' Canvas Art, 30x47 (MT01512-C3047GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Hung Tsui 'A Cheetah Standing On The Dry Tree' Canvas Art, 24x47 (1X14462-C2447GG)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- DESIGNOCRACY Map of Brazil Rustic Design Reclaimed Wood Wall Decor (85091BR12)
- Trademark Fine Art Wall Art & Decor