Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24
Mfr # ALI37475-C2424GG
Zoro # G501447455
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI37475-C2424GG
- Zoro # G501447455
- UPC # 192664460815
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Style | Traditional |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the word faith on the right side of the frame.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Satin Brass (01110030SB1)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- TRADEMARK FINE ART Ethan Harper 'Perfect Companion Ii' Canvas Art, 35x47 (WAG05906-C3547GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo' Canvas Art, 12x19 (WAP02384-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Potted Jungle Iii' Canvas Art, 12x19 (WAG07744-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Lovers Boats' Canvas Art, 14x19 (ALI40545-C1419GG)
- TRADEMARK FINE ART Ethan Harper 'Bird Life IV' Canvas Art, 14x14 (WAG16656-C1414GG)
- Trademark Fine Art Wall Art & Decor