Jean Plout 'Dragonfly On Tin Tile 1' Canvas Art, 14x14
Mfr # ALI37316-C1414GG
Zoro # G301444098
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
Product Information
- Brand Trademark Fine Art
- MFR # ALI37316-C1414GG
- Zoro # G301444098
- UPC # 192664454432
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow and red dragonfly on a green background.
I have lived and worked in Vermont since 1999. Through many wonderful mentors I have learned what it truly means to be a Vermonter. I now work as a freelance graphic designer, donating many of these skills to local community, non-profits groups. I help organize fundraising events, support two CSA programs in our valley, and paint the town (literally) at Christmas time to promote the local shop owners and beautify the �Old Business District� of Manchester, Vermont. I closely align myself with a community arts organization in N. Bennington and have taught children and adults, workshops and afterschool classes through their in-house and outreach programs. At home, my husband and I are raising our two children, 26 chickens, 11 ducks and work to double our garden every spring, (so far, so good).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- TRADEMARK FINE ART Wilhelm Goebel 'Out Of Cover' Canvas Art, 14x19 (ALI33902-C1419GG)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Martin Krystynek Qep 'Freckles Romi' Canvas Art, 24x32 (1X09740-C2432GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Schools Out Lets Play' Canvas Art, 22x32 (1X03364-C2232GG)
- TRADEMARK FINE ART Victoria Borges 'Spree I' Canvas Art, 35x47 (WAG11135-C3547GG)
- TRADEMARK FINE ART Manor Shadian 'Laguna Beach California' Canvas Art, 24x32 (MA01065-C2432GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- Trademark Fine Art Wall Art & Decor