Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47
Mfr # ALI17298-C3047GG
Zoro # G001377856
Key Features
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # ALI17298-C3047GG
- Zoro # G001377856
- UPC # 192055313706
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Style | Traditional |
Description
- Artist: Jean Plout
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still life scene with pots on a table.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- SAUDER Granite Trace Lateral File Rc (433951)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 22x32 (ALI17298-C2232GG)
- TRADEMARK FINE ART Ryan Fowler 'Leaf Peeper Black Bear Ipa' Canvas Art, 14x14 (WAP06309-C1414GG)
- TRADEMARK FINE ART Vilhelm Hammershoi 'Sunshine In The Drawing Room Iii' Canvas Art, 35x47 (BL01919-C3547GG)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- TRADEMARK FINE ART Carlos Casamayor 'Time Out 2' Canvas Art, 14x19 (ALI40543-C1419GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- Trademark Fine Art Wall Art & Decor