Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 22x32
Mfr # ALI17298-C2232GG
Zoro # G501377752
Key Features
- Subject Still Life
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
Product Information
- Brand Trademark Fine Art
- MFR # ALI17298-C2232GG
- Zoro # G501377752
- UPC # 192055313690
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Still Life |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still life scene with pots on a table.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Coastal Blues II' Canvas Art, 16x47 (ALI13742-C1647GG)
- TRADEMARK FINE ART Joaquin Ortiz 'Orangine' Canvas Art, 16x24 (1X00803-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- SIGNMISSION When I Rise Give Me Jesus Circle Vinyl Laminated Decal (D-8-CIR-When I Rise give me Jesus)
- Trademark Fine Art Wall Art & Decor