Jean Plout 'Camping Rules' Canvas Art, 24x32
Mfr # ALI30063-C2432GG
Zoro # G001426189
Key Features
- Style Modern & Contemporary
- Subject Typography
- Product Type Gallery-Wrapped Canvas Art
- Artist Jean Plout
Product Information
- Brand Trademark Fine Art
- MFR # ALI30063-C2432GG
- Zoro # G001426189
- UPC # 192055872647
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Modern & Contemporary |
Subject | Typography |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jean Plout |
Description
- Artist: Jean Plout
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful phrases over a beige background.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZSG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- TRADEMARK FINE ART Jai Johnson 'Autumn Barn' Canvas Art, 35x47 (ALI14031-C3547GG)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- TRADEMARK FINE ART Sheila Golden 'Purple Blues' Canvas Art, 12x19 (SG5681-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Painted Pattern XIV Life' Canvas Art, 14x14 (WAP0446-C1414GG)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Jade Reynolds 'Daisy Cow' Canvas Art, 14x14 (WAG11194-C1414GG)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- Trademark Fine Art Wall Art & Decor