Jean Plout 'Blue Bird On Demask' Canvas Art, 24x24
Mfr # ALI29957-C2424GG
Zoro # G201412050
Key Features
- Subject Animals
- Style Modern & Contemporary
- Artist Jean Plout
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI29957-C2424GG
- Zoro # G201412050
- UPC # 192055868404
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Artist | Jean Plout |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jean Plout
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue bird perched on leaves.
I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years. Some of my work includes wall art, hand painted furniture, dinnerware, silverware, painted glassware, clothing, jewelry, shoes, purses, candles, frames, boxes, paper products, calendars, fabric, rugs, bedding, pillows and lighting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- STEVE SILVER 18 x 24 x 40 in. Wallen Swivel Counter Stool (WA600SCC)
- CASUAL HOME Casual Home 200-01-021-12 18 in. Directors Chair White Frame with Natural & Wheat Canvas (200-01/021-12)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 18x24 (ALI35624-C1824GG)
- TRADEMARK FINE ART Lance Kuehne 'Wagon Wheels' Canvas Art, 24x24 (ALI31080-C2424GG)
- TRADEMARK FINE ART Jesus M Garcia 'Lake House Sunrise' Canvas Art, 12x19 (1X01146-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Verdant Stratum I' Canvas Art, 35x47 (WAG07230-C3547GG)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- TRADEMARK FINE ART Incredi 'Blurred Purple Flowers' Canvas Art, 16x24 (ALI36021-C1624GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- Trademark Fine Art Wall Art & Decor