J.D. Mcfarlan 'Trunk Bay' Canvas Art, 35x47
Mfr # ALI36770-C3547GG
Zoro # G001451198
Key Features
- Artist J.D. Mcfarlan
- Subject Landscape
- Style Beachy
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI36770-C3547GG
- Zoro # G001451198
- UPC # 192664326524
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | J.D. Mcfarlan |
Subject | Landscape |
Style | Beachy |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: J.D. Mcfarlan
- Subject: Landscape
- Style: Beachy
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue water on the side of a coastal scene.
I began my career as a photographer for my high school newspaper and went on to do portraits, weddings, and commercial photography. What eventually inspired me the most was scenics and nature. I have made photographs from Alaska to Europe to Africa. I have given a number of my shots a painted effect and also enjoy shooting scenes in infrared. I am graduate of The New York Institute of Photography and a member of the Georgia Professional Photographers Association. I own Berkshire Photography and am a member of the Tucker Arts Guild.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- QUALITY RESOURCE GROUP Umbrella, White, Nylon, 15in.L, Sleeve Cover (VUM42)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown I' Canvas Art, 35x35 (ALI4493-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- TRADEMARK FINE ART Milan Malovrh 'Play Ground' Canvas Art, 12x19 (1X07346-C1219GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 2' Canvas Art, 14x32 (ALI24915-C1432GG)
- HOLIDAY TRIMS Deluxe Deco Embossed Garland, PVC (3581019)
- Trademark Fine Art Wall Art & Decor