Jason Shaffer 'South Amherst Quarries 2' Canvas Art, 12x19
Mfr # JS0115-C1219GG
Zoro # G801518879
Key Features
- Style Contemporary
- Artist Jason Shaffer
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # JS0115-C1219GG
- Zoro # G801518879
- UPC # 191344303725
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Contemporary |
Artist | Jason Shaffer |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Jason Shaffer
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vivid orange sunset behind the trees that line a still lake.
Jason is a contemporary photo artist that specializes in product, commercial, bicycle, portrait, wedding, and landscape photography. Jason�s professional career began in 2001. His first published photo was in 2002 � in a Goldwell Hair Products book of fashion photography (Project Glossy). Since then, Jason�s work has been displayed in multiple art galleries and published in a multitude of various publications.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rina Ash Walnut Finished and Rattan Queen Size Wrap-Around Headboard (159-9815)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- TRADEMARK FINE ART David Galchutt 'Koi Pond And Lillies' Canvas Art, 18x24 (ALI46761-C1824GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ii' Canvas Art, 24x32 (WAP10133-C2432GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- TRADEMARK FINE ART Monet 'Flower Beds At Vetheuil' Canvas Art, 24x32 (AA00994-C2432GG)
- TRADEMARK FINE ART John Butler 'Vintage Sports Vii' Canvas Art, 14x14 (WAG03325-C1414GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 16x24 (ALI30668-C1624GG)
- TRADEMARK FINE ART Kathy Yates 'Beautiful Anemone' Canvas Art, 14x19 (KY0023-C1419GG)
- Trademark Fine Art Wall Art & Decor