Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32
Mfr # ALI36634-C2432GG
Zoro # G101449026
Key Features
- Subject Animals
- Style Modern & Contemporary
- Artist Janet Pidoux
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI36634-C2432GG
- Zoro # G101449026
- UPC # 192664321239
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Artist | Janet Pidoux |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Janet Pidoux
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cat sitting in a tree.
Janet Pidoux lives in England in the picturesque Cotswolds. She has been painting for over thirty years and her favourite subject is feline art, which often features her own cats. Using pastel, as she loves the soft effect which can be achieved, she aims to capture their individual personalities and give them a life of their own. A member of the Society of Women Artists and of the Society of Feline Artists, she has also exhibited with the Pastel Society and the Society of Wildlife Artists at the Mall Galleries in London. She has also won the Alexander Llewelyn Award for an outstanding set of Feline Art . Her work can be found in numerous private collections worldwide and has been reproduced on a wide variety of giftware and stationery products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 35x47 (ALI36634-C3547GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 24x24 (WAP0425-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Kentucky Sky II' Canvas Art, 18x18 (WAG14439-C1818GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- ART SUPPLIES 16 Oz. Art Time Liquid Tempera - Orange (AR29941)
- Trademark Fine Art Wall Art & Decor