Janet Pidoux 'Kittens And Butterflies Garden' Canvas Art, 12x24
Mfr # ALI36503-C1224GG
Zoro # G601446648
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Janet Pidoux
Product Information
- Brand Trademark Fine Art
- MFR # ALI36503-C1224GG
- Zoro # G601446648
- UPC # 192664315986
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Janet Pidoux |
Description
- Artist: Janet Pidoux
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features kittens playing wit butterflies in a garden.
Janet Pidoux lives in England in the picturesque Cotswolds. She has been painting for over thirty years and her favourite subject is feline art, which often features her own cats. Using pastel, as she loves the soft effect which can be achieved, she aims to capture their individual personalities and give them a life of their own. A member of the Society of Women Artists and of the Society of Feline Artists, she has also exhibited with the Pastel Society and the Society of Wildlife Artists at the Mall Galleries in London. She has also won the Alexander Llewelyn Award for an outstanding set of Feline Art . Her work can be found in numerous private collections worldwide and has been reproduced on a wide variety of giftware and stationery products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Stack Cover, 38" x 18" x 55" (FCSC34BL)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- TRADEMARK FINE ART Jade Reynolds 'Angel Waiting' Canvas Art, 18x24 (WAG10487-C1824GG)
- TRADEMARK FINE ART Shenshen Dou 'Health Screening' Canvas Art, 14x19 (1X05831-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Coastal' Canvas Art, 14x19 (ALI8961-C1419GG)
- TRADEMARK FINE ART Ethan Harper 'Ua Ch Mid Century Furniture Iii' Canvas Art, 35x35 (WAG01105-C3535GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- TRADEMARK FINE ART Paul Walsh 'Police' Canvas Art, 35x47 (ALI12822-C3547GG)
- TRADEMARK FINE ART Christian Anker Knudsen 'When Sleep Overwhelms' Canvas Art, 22x32 (1X00553-C2232GG)
- Trademark Fine Art Wall Art & Decor