Jane Schmidt 'From What I Know' Canvas Art, 18x18
Mfr # IC02056-C1818GG
Zoro # G401537393
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jane Schmidt
- Style Modern & Contemporary
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # IC02056-C1818GG
- Zoro # G401537393
- UPC # 194189247940
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jane Schmidt |
Style | Modern & Contemporary |
Subject | Landscape |
Description
- Artist: Jane Schmidt
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green, blue, and orange abstract landscape.
Prominent Colors: Grey, Green, Blue, Orange, Black, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- VOLLRATH Rubber Washer Bumper 3/8in. (VOL2241001)
- TRADEMARK FINE ART Annelein Beukenkamp 'Unfurling' Canvas Art, 16x24 (ALI38258-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs V' Canvas Art, 14x19 (WAP10173-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Monarch In Winter' Canvas Art, 12x19 (ALI15629-C1219GG)
- TRADEMARK FINE ART CATeyes 'Trump Tower' Canvas Art, 12x19 (MZ0409-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- TRADEMARK FINE ART Harry Verschelden 'The Architects Of Fantasy' Canvas Art, 18x24 (1X03260-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Soft Lit Roses I' Canvas Art, 35x47 (WAG05347-C3547GG)
- Trademark Fine Art Wall Art & Decor