Jane Maday 'Birds And Berries Iv' Canvas Art, 14x14
Mfr # WAG13827-C1414GG
Zoro # G101634316
Key Features
- Artist Jane Maday
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAG13827-C1414GG
- Zoro # G101634316
- UPC # 193420780185
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Jane Maday |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Description
- Artist: Jane Maday
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two colorful birds sitting in a tree.
Prominent Colors: White, Brown, Tan, Yellow, Orange, Pink, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- SHOPSOL Workbench Chair, Fabric, Mid Back, Simple (1010401)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- TRADEMARK FINE ART Wyanne 'Quiet' Canvas Art, 14x14 (ALI8224-C1414GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART David Galchutt 'Hoot' Canvas Art, 22x32 (ALI46975-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Goldie' Canvas Art, 14x19 (ALI15640-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47 (WAP12153-C3547GG)
- Trademark Fine Art Wall Art & Decor