Jane Maday 'Birds And Berries Iii' Canvas Art, 14x14
Mfr # WAG13745-C1414GG
Zoro # G701638806
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Jane Maday
Product Information
- Brand Trademark Fine Art
- MFR # WAG13745-C1414GG
- Zoro # G701638806
- UPC # 193420776904
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jane Maday |
Description
- Artist: Jane Maday
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red cardinal sitting on a tree branch over white.
Prominent Colors: White, Red, Brown, Tan, Yellow, Green, Orange
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Retro Soda Shop Bar Stool, Red (BS1208R)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- TRADEMARK FINE ART Barbara Mock ' Spring Garden In Blue' Canvas Art, 24x32 (ALI39066-C2432GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Memories are Made of This' Canvas Art, 22x32 (PSL1048-C2232GG)
- TRADEMARK FINE ART Kirk Reinert 'Cinderella' Canvas Art, 35x35 (ALI30868-C3535GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Abstract Color' Canvas Art, 22x32 (ALI19287-C2232GG)
- TRADEMARK FINE ART Lois Bryan 'Church Cat ' Canvas Art, 12x19 (LBR00368-C1219GG)
- Trademark Fine Art Wall Art & Decor