Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24
Mfr # BL01488-C1624GG
Zoro # G801482354
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Jane Deakin
- Subject Abstract
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # BL01488-C1624GG
- Zoro # G801482354
- UPC # 191344557258
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jane Deakin |
Subject | Abstract |
Style | Contemporary |
Description
- Artist: Jane Deakin
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract painting with patches of purple, pink, and deep blue on a teal background.
Jane Deakin was born in Kennington, London. She studied Fine Art at Reading University. Her work is based on nature through which she expresses the romanticism of natural beauty in the form of abstract painting. She has had solo and group exhibitions in London and been commissioned to work in a variety of media. Her work is held in various private and corporate collections.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Snow Trees' Canvas Art, 12x19 (ALI15717-C1219GG)
- TRADEMARK FINE ART Unknown 'Birds Eye View Of Rome' Canvas Art, 22x32 (WAG04095-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Mirrored Sky Crop' Canvas Art, 14x19 (WAP06831-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47 (WAP12153-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan I' Canvas Art, 18x18 (WAG17593-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- TRADEMARK FINE ART Pierre-Auguste Renior 'Monet Painting Garden' Canvas Art, 24x32 (ALI10057-C2432GG)
- Trademark Fine Art Wall Art & Decor