James Wiens 'Pretty Paris' Canvas Art, 12x19
Mfr # WAP07881-C1219GG
Zoro # G801684253
Key Features
- Artist James Wiens
- Style French Country
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP07881-C1219GG
- Zoro # G801684253
- UPC # 192664718930
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | James Wiens |
Style | French Country |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: James Wiens
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a path to the Eiffel Tower lined with trees full of pale pink blossoms.
James Wiens is an avid lifelong outdoorsman, having grown up and settled in British Columbia surrounded by dramatic mountains and rivers. His artwork, primarily oil painting, reflects his love of nature and landscapes. James studied at the Emily Carr College of Art & Design in Vancouver, earning a diploma in printmaking and painting. James has applied the work ethic he gained on his family farm to his 30 year career as a professional artist. James is dedicated to his wife, children, and close-knit extended family.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stand Up Workstation - Black, 315" (STANDUP-31.5-B)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach Ii' Canvas Art, 35x35 (WAP06943-C3535GG)
- TRADEMARK FINE ART Claude Monet 'Coup De Vent, 1881 ' Canvas Art, 24x32 (BL02379-C2432GG)
- TRADEMARK FINE ART Cindy Wider 'Sand Castles And Beach Umbrellas' Canvas Art, 35x35 (ALI41607-C3535GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'St Pauls In Autumn' Canvas Art, 24x32 (ALI15610-C2432GG)
- SAX Colored Art Paper, 9 x 12 Inches, Violet, 50 Sheets PK (91228)
- Trademark Fine Art Wall Art & Decor