James Mcloughlin 'Scene On The Water V' Canvas Art, 35x47
Mfr # WAG05209-C3547GG
Zoro # G501592933
Key Features
- Artist James McLoughlin
- Style Coastal
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG05209-C3547GG
- Zoro # G501592933
- UPC # 193420126228
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | James McLoughlin |
Style | Coastal |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: James McLoughlin
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features wooden chairs under a cloudy sky.
Prominent Colors: Blue, Light Blue, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- TENA Tena 62718 Night Super Maximum Absorbency Pads - 48 per Case (Tena-62718-Case)
- TRADEMARK FINE ART Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19 (WAP0506-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Rays of Hope' Canvas Art, 30x47 (BC0144-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Seascape Sketches I' Canvas Art, 35x47 (WAP06742-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- Trademark Fine Art Wall Art & Decor