James Mcloughlin 'Misty Mountains Xi' Canvas Art, 6x19
Mfr # WAG10100-C619GG
Zoro # G701623284
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist James McLoughlin
Product Information
- Brand Trademark Fine Art
- MFR # WAG10100-C619GG
- Zoro # G701623284
- UPC # 193420445114
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 6 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | James McLoughlin |
Description
- Artist: James McLoughlin
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features sunlight shining on misty mountains.
Prominent Colors: Light Blue, White, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- CENTRAL DESIGN Cillo 1 in. Curtain Rod; 160-240 in. - Light Gold (100-68-1603)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Unknown 'Scenes In Firenze Ii' Canvas Art, 14x19 (WAG09642-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'Forest Friends III Soft Shade' Canvas Art, 14x14 (WAP11851-C1414GG)
- TRADEMARK FINE ART Vintage Lavoie 'Furniture Expo' Canvas Art, 16x24 (ALI19971-C1624GG)
- Trademark Fine Art Wall Art & Decor