Jai Johnson 'Valentine Rose' Canvas Art, 12x19
Mfr # ALI14183-C1219GG
Zoro # G301360169
Key Features
- Style Mid-Century Modern
- Artist Jai Johnson
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI14183-C1219GG
- Zoro # G301360169
- UPC # 191344911487
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Mid-Century Modern |
Artist | Jai Johnson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Jai Johnson
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white and pink flower in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- TRADEMARK FINE ART Ron Parker 'Rocky Perch' Canvas Art, 24x32 (ALI32385-C2432GG)
- TRADEMARK FINE ART Ole Henrik Skjelstad 'Winter Steps' Canvas Art, 12x19 (1X14314-C1219GG)
- TRADEMARK FINE ART John James Audubon 'Whooping Crane' Canvas Art, 22x32 (AA01281-C2232GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 14x19 (ALI45138-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 24x24 (WAP06282-C2424GG)
- TRADEMARK FINE ART Jack-in-the-Pulpit by Kathie McCurdy 16x24 Art Ready to Hang, 16x24 (KM041-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Flowers on the Window Sill' Canvas Art, 16x32 (ALI24840-C1632GG)
- Trademark Fine Art Wall Art & Decor