Jai Johnson 'Red Door Farmhouse' Canvas Art, 30x47
Mfr # ALI14100-C3047GG
Zoro # G001364672
Key Features
- Style Cottage/Country
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist Jai Johnson
Product Information
- Brand Trademark Fine Art
- MFR # ALI14100-C3047GG
- Zoro # G001364672
- UPC # 191344908197
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Cottage/Country |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | Jai Johnson |
Description
- Artist: Jai Johnson
- Subject: Landscape
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white photo of a barn sitting in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- FOREVER LEAF Faux 5 ft. Fiddle Leaf Tree w/Pot (FL01101)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Mahogany (H107291.NN)
- TRADEMARK FINE ART Nicky Kumar 'Colorful Feather' Canvas Art, 12x19 (ALI43899-C1219GG)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'White Flower II' Canvas Art, 20x47 (ALI31533-C2047GG)
- TRADEMARK FINE ART Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14 (KS01400-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- TRADEMARK FINE ART Minjae 'The Dream Portrait' Canvas Art, 12x19 (ALI43583-C1219GG)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- Trademark Fine Art Wall Art & Decor