Jai Johnson 'Home Tweet Home with words' Canvas Art, 30x47
Mfr # ALI14768-C3047GG
Zoro # G701357073
Key Features
- Artist Jai Johnson
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI14768-C3047GG
- Zoro # G701357073
- UPC # 191344935575
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Jai Johnson |
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird sitting in a next in the center of the frame.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 42" Round Gray Marble PVC Table Top (XU-RD-42-MAR-GG)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- FLASH FURNITURE GraySoft Gold Faux Fur Folding Saucer Chair (FV-FMC-025-GY-SGD-GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 14x19 (WAG16712-C1419GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- TRADEMARK FINE ART James W. Johnson 'Lemur' Canvas Art, 18x24 (ALI36369-C1824GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Bashful Garden Butterfly Soaring' Canvas Art, 14x19 (ALI3346-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures Ii' Canvas Art, 14x19 (WAG07389-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Memphis' Canvas Art, 16x24 (ALI9293-C1624GG)
- TRADEMARK FINE ART Michael Jackson 'Hanging Monkey' Canvas Art, 18x24 (ALI43674-C1824GG)
- Trademark Fine Art Wall Art & Decor