Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35
Mfr # ALI14271-C3535GG
Zoro # G501357099
Key Features
- Artist Jai Johnson
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI14271-C3535GG
- Zoro # G501357099
- UPC # 191344915034
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Jai Johnson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Jai Johnson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dog running after a ball in the air.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- GRACIOUS LIVING Shelf Unit 5 Tier Blk (91066MAXIT-1C)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- BOSS 29" Chrome/Black Stool (B229-BK)
- TRADEMARK FINE ART Sandy Lloyd 'Postcards Of Paris Xii' Canvas Art, 18x24 (WAG09108-C1824GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Da Vinci 'Mona Lisa' Canvas Art, 30x47 (AA00440-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'June Blooms Pattern V' Canvas Art, 18x18 (WAP08852-C1818GG)
- TRADEMARK FINE ART Cora Niele 'Dancing Flower Deep Pink Cosmos' Canvas Art, 16x24 (ALI22569-C1624GG)
- TRADEMARK FINE ART David Galchutt 'The Winter Roost' Canvas Art, 22x32 (ALI46981-C2232GG)
- Trademark Fine Art Wall Art & Decor