Jai Johnson 'Autumn Forest 2' Canvas Art, 18x24
Mfr # ALI14122-C1824GG
Zoro # G301367670
Key Features
- Style Cottage/Country
- Product Type Gallery-Wrapped Canvas Art
- Artist Jai Johnson
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI14122-C1824GG
- Zoro # G301367670
- UPC # 191344909057
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Cottage/Country |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Jai Johnson |
Subject | Landscape |
Description
- Artist: Jai Johnson
- Subject: Landscape
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dirt road running through trees during autumn.
Jai Johnson is a photographic artist living in West Tennessee who loves to spend her days in nature capturing life's most serene and peaceful moments, whether it be in landscapes, birds and wildlife, or the beauty of a simple flower. While her favorite subjects usually feature fur or feathers, rural country scenes and simple things also capture her photographic eye when she's behind the lens. When she's not out in nature capturing wildlife on camera, Jai spends her time in her studio transforming many of her original photographs into unique art by pairing them with hand-painted textures to create luxurious imagery filled with warmth, light, and color.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14 (PH0278-C1414GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47 (ALI3479-C3547GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- CLEAN CHOICE Sailing Fleet in Frame Costal Wall Decor Rustic Wooden Art (CL1549964)
- Trademark Fine Art Wall Art & Decor