Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19
Mfr # WAG10485-C1419GG
Zoro # G401624437
Key Features
- Artist Jade Reynolds
- Style Modern & Contemporary
- Subject Figurative
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG10485-C1419GG
- Zoro # G401624437
- UPC # 193420473339
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Jade Reynolds |
Style | Modern & Contemporary |
Subject | Figurative |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jade Reynolds
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the figure of an angle over a beige background.
Prominent Colors: Tan, White, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- FLASH FURNITURE Fabric Task Chair, 22 1/2-, No Arm, Back, Seat, Frame: Black (WL-A7671SYG-BK-GG)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 24x32 (WAG10485-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- TRADEMARK FINE ART Mei Xu 'Badland Abstract' Canvas Art, 16x24 (1X13900-C1624GG)
- TRADEMARK FINE ART Lisa Audit 'Wild Horses I' Canvas Art, 16x24 (WAP03931-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- TRADEMARK FINE ART Chuck Black 'Evening Guests' Canvas Art, 12x19 (ALI20861-C1219GG)
- TRADEMARK FINE ART Dan Craig 'David And Goliath' Canvas Art, 30x47 (ALI46403-C3047GG)
- Trademark Fine Art Wall Art & Decor