Jack Wemp 'Train Station' Canvas Art, 35x47
Mfr # ALI36182-C3547GG
Zoro # G501449107
Key Features
- Style Traditional
- Subject Cityscape
- Artist Jack Wemp
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI36182-C3547GG
- Zoro # G501449107
- UPC # 192664170998
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Subject | Cityscape |
Artist | Jack Wemp |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Jack Wemp
- Subject: Cityscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black train in the center of a winter scene.
Jack Wemp was born in Seattle, Washington in 1925. At the beginning of the Great Depression, his father moved the family to Vancouver, Canada. Encouraged by his artistically talented parents, Jack began to draw and paint at an early age and art was always his favorite school subject. In high school, he had the benefit of having a very talented and professional artist for an instructor. However, as much as an art career appealed to Jack, it seemed at the time, that a more stable career should be pursued.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 9 ft. x 14 in. Tinsel Green Fir Garland Tree - 250 Tips (K165814)
- DESIGN TOSCANO The Creation Wall Sculptures (NG33059)
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- TRADEMARK FINE ART Design Turnpike 'Windy City Building' Canvas Art, 10x19 (ALI1253-C1019GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 35x47 (WAG15797-C3547GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- TRADEMARK FINE ART 08 Left 'ATL Airport Layout' Canvas Art, 30x47 (ALI14870-C3047GG)
- TRADEMARK FINE ART Kurt Shaffer 'Spider Orchid' Canvas Art, 16x24 (KS116-C1624GG)
- TRADEMARK FINE ART Pablo Esteban 'Apple Line Art Abstract' Canvas Art, 14x14 (ALI45075-C1414GG)
- Trademark Fine Art Wall Art & Decor