J Austin Jennings 'The Lazy Day' Canvas Art, 18x24
Mfr # IC01672-C1824GG
Zoro # G701535341
Key Features
- Subject Landscape
- Artist J Austin Jennings
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # IC01672-C1824GG
- Zoro # G701535341
- UPC # 194189198198
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Landscape |
Artist | J Austin Jennings |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: J Austin Jennings
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green landscape under a gray sky.
Prominent Colors: Tan, Grey, Green, White, Brown, Black
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- AMERICAN TIME Clock, Digital, 14-1/8" W, 2-1/2" Digit Sz. (PGE241RSE)
- BAXTON STUDIO Sante Mid-Century Beige Upholstered Wood Full Size Platform Bed (156-9290)
- TRADEMARK FINE ART J Austin Jennings 'The Lazy Day' Canvas Art, 14x19 (IC01672-C1419GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Made in Spain 3 Turquoise Pots Wall' Canvas Art, 35x35 (PH01445-C3535GG)
- TRADEMARK FINE ART Danhui Nai 'Textile Floral Ii' Canvas Art, 35x47 (WAP10874-C3547GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Iv' Canvas Art, 24x24 (WAG05868-C2424GG)
- TRADEMARK FINE ART Wyanne 'Shoulder Hug' Canvas Art, 12x19 (ALI18385-C1219GG)
- TRADEMARK FINE ART Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19 (ALI45024-C1219GG)
- Trademark Fine Art Wall Art & Decor