J Austin Jennings 'A Chill in the Air' Canvas Art, 16x24
Mfr # IC01667-C1624GG
Zoro # G701535082
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist J Austin Jennings
Product Information
- Brand Trademark Fine Art
- MFR # IC01667-C1624GG
- Zoro # G701535082
- UPC # 194189197993
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | J Austin Jennings |
Description
- Artist: J Austin Jennings
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green landscape under a gray sky.
Prominent Colors: Grey, Tan, White, Black
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- ALATERRE FURNITURE Monterey 40"L Triangular Set of Two Mid-Century Modern Nesting Tables, Warm Chestnut (ANMT1170N)
- TRADEMARK FINE ART J Austin Jennings 'A Chill in the Air' Canvas Art, 22x32 (IC01667-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 18x24 (ALI17383-C1824GG)
- TRADEMARK FINE ART Harro Maass 'Long Eared Owl In Snow' Canvas Art, 22x32 (ALI35568-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave II' Canvas Art, 10x32 (WAP03241-C1032GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave Ii' Canvas Art, 24x24 (WAP07779-C2424GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 14x19 (ALI45138-C1419GG)
- TRADEMARK FINE ART Henry Ossawa Tanner 'The Annunciation' Canvas Art, 18x24 (AA00346-C1824GG)
- Trademark Fine Art Wall Art & Decor