J Arthur 'Beach Boys' Canvas Art, 35x47
Mfr # ALI36673-C3547GG
Zoro # G401440846
Key Features
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist J Arthur
Product Information
- Brand Trademark Fine Art
- MFR # ALI36673-C3547GG
- Zoro # G401440846
- UPC # 192664322649
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | J Arthur |
Description
- Artist: J Arthur
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features people standing on a beach with a surf board.
In my collage years, I was an abstract geometric expressionist and then I started working in a realist style, often approaching photo-realism. A few years ago I began experimenting with an idea of breaking the composition down to basic elements that would still retain the overall essence of the image. The blocky hard edge shapes and saturated colors add a musical contemporary flare. These are the results so far of that new direction.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- TRADEMARK FINE ART Chris Paschke 'Gilded Raven Feather' Canvas Art, 12x19 (WAP05951-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iii' Canvas Art, 18x24 (WAG14333-C1824GG)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32 (WAP06696-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- Trademark Fine Art Wall Art & Decor