Irina Trzaskos Studio 'Christmas Magic I' Canvas Art, 14x14
Mfr # ALI21013-C1414GG
Zoro # G601391146
Key Features
- Subject Seasonal
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Irina Trzaskos Studio
Product Information
- Brand Trademark Fine Art
- MFR # ALI21013-C1414GG
- Zoro # G601391146
- UPC # 192055495174
- Country of Origin United States
- Category Holiday Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Seasonal |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Irina Trzaskos Studio |
Description
- Artist: Irina Trzaskos Studio
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features children setting up a Christmas tree in the center of the frame.
Connecticut based artist, designer and illustrator, Irina Trzaskos, is best known for her elegant and colorful watercolor style. Her artwork is inspired by culture, art history and nature. She was born and grew up in Moldova. After earning her degree in Interior Design, Irina worked as an interior designer for a textile company, and as an administrator of one of the largest antique furniture importing companies, in Chisinau the capital of Moldova. In 2012 Irina moved to United States, following her heart and fulfilling her dream of becoming an artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White (TBF3030WHBK)
- TIKI Fuel Torch Citronella 128 Oz (1216202)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Cherry Seat (XU-DG-60402-BAR-CHYW-GG)
- VELLUX Vellux Blanket, King, Bluebell, PK4 (1B05374)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- TRADEMARK FINE ART Yvette Depaepe 'Bruges In Christmas Dress' Canvas Art, 24x24 (1X02749-C2424GG)
- TRADEMARK FINE ART Oxana Ziaka 'Christmas Cat: LINE ART' Canvas Art, 24x32 (ALI11622-C2432GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Mom And Dads At Christmas' Canvas Art, 12x19 (ALI15686-C1219GG)
- TRADEMARK FINE ART Fab Funky 'Yellow Labrador, Christmas Tree Costume' Canvas Art, 18x24 (WAG00455-C1824GG)
- TRADEMARK FINE ART Nicky Boehme 'Stillness Of Christmas' Canvas Art, 10x32 (ALI43776-C1032GG)
- CELEBRATIONS Green Tabletop Tree Indoor Christmas Decor (B-21320C)
- Trademark Fine Art Holiday Decor