Ira Aschermair 'I See You Snake' Canvas Art, 22x32
Mfr # 1X06816-C2232GG
Zoro # G201322182
Key Features
- Artist Ira Aschermair
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X06816-C2232GG
- Zoro # G201322182
- UPC # 192664392574
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Ira Aschermair |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Subject | Landscape |
Description
- Artist: Ira Aschermair
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snake sitting under the sand in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J561)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- TRADEMARK FINE ART Holli Conger 'Sketched Nature 4' Canvas Art, 14x19 (ALI47528-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Inn The Village Bed And Breakfast' Canvas Art, 14x19 (ALI41085-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Bill Makinson 'Birch Wolf' Canvas Art, 24x32 (ALI38839-C2432GG)
- TRADEMARK FINE ART Eric Joyner 'Blue Zeroid' Canvas Art, 14x14 (ALI1023-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- Trademark Fine Art Wall Art & Decor