Inge Schuster 'Black And White I' Canvas Art, 30x47
Mfr # 1X06313-C3047GG
Zoro # G901312445
Key Features
- Artist Inge Schuster
- Subject People
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X06313-C3047GG
- Zoro # G901312445
- UPC # 192664372460
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Artist | Inge Schuster |
Subject | People |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Inge Schuster
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person sitting on a bench in the center of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22652)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- TRADEMARK FINE ART Ernst Kirchner 'Mountains In Winter' 1919 Canvas Art, 35x35 (BL01223-C3535GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom I' Canvas Art, 22x32 (WAP02616-C2232GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 35x47 (WAG14836-C3547GG)
- TRADEMARK FINE ART Joanne Porter 'Roses With Purple Clematis' Canvas Art, 35x47 (ALI30565-C3547GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART Edouard Manet 'Fishing, C.1862-63' Canvas Art, 12x19 (BL02249-C1219GG)
- SIGNMISSION Dead End Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999895)
- Trademark Fine Art Wall Art & Decor