Howard Robinson 'Rustic America' Canvas Art, 30x47
Mfr # ALI24104-C3047GG
Zoro # G001393122
Key Features
- Style Modern & Contemporary
- Artist Howard Robinson
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI24104-C3047GG
- Zoro # G001393122
- UPC # 192055808271
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Howard Robinson |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Howard Robinson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features forest animals filling the frame.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- TRADEMARK FINE ART Mathieu Rivrin 'Haunted Lighthouse in the Storm' Canvas Art, 30x47 (RV0096-C3047GG)
- TRADEMARK FINE ART Art Of The Cigar 'Cuba' Canvas Art, 16x24 (ALI38887-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Iii' Canvas Art, 14x14 (WAG06547-C1414GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19 (ALI24247-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 35x35 (WAP06254-C3535GG)
- TRADEMARK FINE ART Chris Moyer 'View To The Splash Zone' Canvas Art, 22x32 (ALI41449-C2232GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- Trademark Fine Art Wall Art & Decor