Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19
Mfr # ALI24101-C1419GG
Zoro # G501392571
Key Features
- Artist Howard Robinson
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI24101-C1419GG
- Zoro # G501392571
- UPC # 192055808127
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Howard Robinson |
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Howard Robinson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of jungle animals surrounded by large leaves.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMEN LIVING Diana 26 in. Swivel Black Wood Counter Stool in Light Grey Fabric (LCDIBABLKLTGR26)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- TRADEMARK FINE ART Anthony Paladino 'Winter Landscape Snowstorm' Canvas Art, 12x19 (ALI24698-C1219GG)
- TRADEMARK FINE ART John Singer Sargent 'Mrs Carl Meyer And Her Children' Canvas Art, 22x32 (AA01127-C2232GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Tide Green And Teal' Canvas Art, 22x32 (WAP06765-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- TRADEMARK FINE ART Tim Otoole 'Summer Breeze Meadow Ii' Canvas Art, 35x47 (WAG14249-C3547GG)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- Trademark Fine Art Wall Art & Decor