Howard Robinson 'Cavalier King Charles Spaniel' Canvas Art, 14x19
Mfr # ALI24063-C1419GG
Zoro # G801409023
Key Features
- Artist Howard Robinson
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI24063-C1419GG
- Zoro # G801409023
- UPC # 192055806604
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Howard Robinson |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Howard Robinson
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a Cavalier King Charles Spaniel on a white background.
Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Elon Series Peach Plastic Chair with Wooden Legs (2-FH-130-DPP-PE-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- TRADEMARK FINE ART Martin Henson 'Grikes And Clints' Canvas Art, 24x32 (WAG05842-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Lofty Perch Sequel' Canvas Art, 14x19 (ALI19626-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Flowers I Wood' Canvas Art, 30x47 (WAP05042-C3047GG)
- TRADEMARK FINE ART Lois Bryan 'Summer Cottage' Canvas Art, 24x32 (LBR00385-C2432GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ix' Canvas Art, 18x24 (WAP10140-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 18x24 (ALI17383-C1824GG)
- Trademark Fine Art Wall Art & Decor