Horace Vernet 'Angel Of Death' Canvas Art, 35x47
Mfr # AA00533-C3547GG
Zoro # G201332983
Key Features
- Style Traditional
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist Horace Vernet
Product Information
- Brand Trademark Fine Art
- MFR # AA00533-C3547GG
- Zoro # G201332983
- UPC # 192055058027
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Horace Vernet |
Description
- Artist: Horace Vernet
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an angel taking a woman out of a bed.
Horace Vernet, born 1789 and died 1863, was a French painter of battles, portraits, and Orientalist Arab subject.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- TRADEMARK FINE ART Avery Tillmon 'Aspens I' Canvas Art, 18x24 (WAP12260-C1824GG)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- TRADEMARK FINE ART John James Audubon 'American Bison Standing' Canvas Art, 12x19 (WAG04126-C1219GG)
- TRADEMARK FINE ART Christopher Nick 'Liberty Soldier' Canvas Art, 35x47 (ALI41536-C3547GG)
- TRADEMARK FINE ART Nick Bantock 'Tree of Life' Canvas Art, 14x14 (ALI2224-C1414GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo I' Canvas Art, 14x19 (WAG07356-C1419GG)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- Trademark Fine Art Wall Art & Decor