Holli Conger 'Stained Glass Santa' Canvas Art, 35x47
Mfr # ALI47539-C3547GG
Zoro # G001532842
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Holli Conger
- Subject Seasonal
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI47539-C3547GG
- Zoro # G001532842
- UPC # 194189034014
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Holli Conger |
Subject | Seasonal |
Style | Modern & Contemporary |
Description
- Artist: Holli Conger
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a stained glass painting of Santa Claus with a long white beard.
Prominent Colors: White, Red, Tan, Blue, Grey, Green, Black, Turquoise
Holli Conger has always loved art and during school, art projects were her favorite. In third grade, her art teacher presented her with a big green pencil case (which she still has today) for having the best drawing in the class. She went on to earn a degree in Graphic Design and Advertising and has been a professional artist for 20 years
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Foldable Stool, Black, Plastc (DAD-YCD-30-GG)
- HILLMAN 716 4 Blued Cut Tack (122592)
- TRADEMARK FINE ART Color Bakery 'Mangia V' Canvas Art, 18x18 (ALI4762-C1818GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ix' Canvas Art, 18x24 (WAP10140-C1824GG)
- TRADEMARK FINE ART Masters Fine Art 'USA License Plate Map on Metal' Canvas Art, 35x47 (MA00882-C3547GG)
- TRADEMARK FINE ART Jade Reynolds 'Dancing Dragonflies I' Canvas Art, 18x18 (WAG03583-C1818GG)
- TRADEMARK FINE ART Tina Lavoie 'Vintage Lilacs' Canvas Art, 16x24 (ALI10972-C1624GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing' Canvas Art, 35x35 (ALI9014-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- Trademark Fine Art Wall Art & Decor