Harro Maass 'Lion Roaring' Canvas Art, 14x14
Mfr # ALI35668-C1414GG
Zoro # G701432848
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemoporary
- Artist Harro Maass
Product Information
- Brand Trademark Fine Art
- MFR # ALI35668-C1414GG
- Zoro # G701432848
- UPC # 192664290573
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemoporary |
Artist | Harro Maass |
Description
- Artist: Harro Maass
- Subject: Animals
- Style: Modern & Contemoporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the face of a roaring lion filling the frame.
Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000). He depicts wildlife from those parts of the world he as himself visited.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 The Spiral Staircase II' Canvas Art, 35x35 (PH01362-C3535GG)
- TRADEMARK FINE ART Bill Makinson 'Cows By Bridge' Canvas Art, 30x47 (ALI38819-C3047GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study IV' Canvas Art, 14x19 (WAG14728-C1419GG)
- TRADEMARK FINE ART Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19 (IC01314-C1419GG)
- TRADEMARK FINE ART Ali Joe 'Toy Yard' Canvas Art, 24x32 (ALI37809-C2432GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- Trademark Fine Art Wall Art & Decor