Harro Maass 'Black Jaguar Stalking' Canvas Art, 14x19
Mfr # ALI35669-C1419GG
Zoro # G401432575
Key Features
- Subject Animals
- Style Natural Modern
- Artist Harro Maass
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI35669-C1419GG
- Zoro # G401432575
- UPC # 192664290610
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Animals |
Style | Natural Modern |
Artist | Harro Maass |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Harro Maass
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black panther stalking in a tree.
Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000). He depicts wildlife from those parts of the world he as himself visited.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Shower Curtain Rod Bronze (LR1RB)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'California Coastline' Canvas Art, 16x24 (DLG00417-C1624GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- TRADEMARK FINE ART Regina Moore 'Folk Farm I' Canvas Art, 35x47 (WAG13588-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Blue Sea' Canvas Art, 30x47 (WAP12046-C3047GG)
- Trademark Fine Art Wall Art & Decor