Hardik Pandya 'Faith' Canvas Art, 14x14
Mfr # 1X01210-C1414GG
Zoro # G001302032
Key Features
- Artist Hardik Pandya
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # 1X01210-C1414GG
- Zoro # G001302032
- UPC # 192055100740
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Hardik Pandya |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Eclectic |
Description
- Artist: Hardik Pandya
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree at the top of a hill surrounded by water.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Beauty In Everything' Canvas Art, 16x24 (ALI16402-C1624GG)
- TRADEMARK FINE ART Janelle Nichol 'A Meditation' Canvas Art, 14x19 (ALI36382-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave I' Canvas Art, 8x24 (WAP03240-C824GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 85' Canvas Art, 12x19 (ALI19299-C1219GG)
- TRADEMARK FINE ART Bill Bell 'The Tree' Canvas Art, 24x32 (ALI25574-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47 (ALI22074-C3547GG)
- Trademark Fine Art Wall Art & Decor