Gustave Courbet 'Le Miroir De Scey-En-Varais, 1864-68' Canvas Art, 35x47
Mfr # BL02336-C3547GG
Zoro # G301511820
Key Features
- Artist Gustave Courbet
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # BL02336-C3547GG
- Zoro # G301511820
- UPC # 192664527549
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Gustave Courbet |
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Description
- Artist: Gustave Courbet
- Subject: Still Life
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple in a boat on a still lake reflecting the colorful trees surrounding it.
Prominent Colors: Black, Tan, White, Green, Brown, Light Blue, Grey
Best known as an innovator in Realism, Courbet was a painter of figurative compositions, landscaped and seascapes. He also worked with social issues, and addressed peasantry and the grave working conditions of the porr. His work belonged neither to the predominant Romantic nor Neoclassical schools. Rather, Courbet believed the Realist artist's missions was the pursuit of truth, which would help erase social contradictions and imbalances.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- FLASH FURNITURE Kids Recliner, 25" to 39" x 28", Upholstery Color: Lavender (BT-7950-KID-LAV-GG)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- TRADEMARK FINE ART Sylvie Demers 'Unwind' Canvas Art, 12x19 (ALI15252-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'Moonlight Sails' Canvas Art, 18x18 (ALI9047-C1818GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Ice at Sunset' Canvas Art, 16x24 (PSL0725-C1624GG)
- TRADEMARK FINE ART Robert Michaud 'Anhinga' Canvas Art, 18x24 (ALI23562-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Southwest Design Vi' Canvas Art, 14x19 (WAP08947-C1419GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- Trademark Fine Art Wall Art & Decor