Gustav Klimt 'Water Serpents' Canvas Art, 20x47
Mfr # BL0421-C2047GG
Zoro # G401497604
Key Features
- Product Type Gallery-wrapped canvas art
- Subject Abstract
- Style Impressionism
- Artist Gustav Klimt
Product Information
- Brand Trademark Fine Art
- MFR # BL0421-C2047GG
- Zoro # G401497604
- UPC # 886511089419
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 20 in x 47 in |
Details
Product Type | Gallery-wrapped canvas art |
Subject | Abstract |
Style | Impressionism |
Artist | Gustav Klimt |
Description
- Artist: Gustav Klimt
- Subject: Abstract
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features an abstract composition of a woman.
Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- TRADEMARK FINE ART The Macneil Studio 'Moonlight Sails' Canvas Art, 18x18 (ALI9047-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- TRADEMARK FINE ART Chris Bliss 'Eiffel Shadows' Canvas Art, 14x19 (ALI20546-C1419GG)
- TRADEMARK FINE ART David Ayash 'Zions National Park' Canvas Art, 30x47 (MA01041-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- TRADEMARK FINE ART Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19 (WAP04666-C1419GG)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- Trademark Fine Art Wall Art & Decor