Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24
Mfr # BL0062-C1624GG
Zoro # G301475221
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Gustav Klimt
- Style Traditional
- Subject Figurative
Product Information
- Brand Trademark Fine Art
- MFR # BL0062-C1624GG
- Zoro # G301475221
- UPC # 886511059733
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Gustav Klimt |
Style | Traditional |
Subject | Figurative |
Description
- Artist: Gustav Klimt
- Subject: Figurative
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a young woman.
Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Solid Blanket (17973)
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- YSSOA Gaming chair Black&Red (FNGAMECHAIR01BRLITE)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 14x19 (BL0062-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Hydrangea Study 1' Canvas Art, 24x24 (ALI24846-C2424GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow Ii' Canvas Art, 35x47 (WAG11254-C3547GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Peter Svoboda 'Passing By' Canvas Art, 16x24 (1X01730-C1624GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- TRADEMARK FINE ART Lantern Press 'Travel 36' Canvas Art, 16x24 (ALI8470-C1624GG)
- Trademark Fine Art Wall Art & Decor