Gustav Klimt 'Fulfillment' Canvas Art, 24x32
Mfr # BL0401-C2432GG
Zoro # G301493294
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Impressionism
- Artist Gustav Klimt
Product Information
- Brand Trademark Fine Art
- MFR # BL0401-C2432GG
- Zoro # G301493294
- UPC # 886511625488
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Impressionism |
Artist | Gustav Klimt |
Description
- Artist: Gustav Klimt
- Subject: Abstract
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition.
Gustav Klimt was an Austrian symbolist painter and one of the most prominent members of the Vienna Secession movement. Klimt is noted for his paintings, murals, sketches, and other art objects.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Blue Vase' Canvas Art, 12x19 (ALI38222-C1219GG)
- TRADEMARK FINE ART Richard Bires 'Evil' Canvas Art, 16x24 (1X03000-C1624GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- TRADEMARK FINE ART Geraldine Aikman 'Garden Shed 1' Canvas Art, 14x14 (ALI35125-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Vivacious Bloom II' Canvas Art, 24x32 (WAG16466-C2432GG)
- TRADEMARK FINE ART Georges Seurat 'Farmers at Work 1882' Canvas Art, 14x19 (BL01340-C1419GG)
- DC COMICS DC Comics 90160628-S Welcome to the Batcave Embossed Tin Sign (90160628-S)
- Trademark Fine Art Wall Art & Decor