Guido Borelli 'Venezia All Alba' Canvas Art, 35x47
Mfr # ALI34136-C3547GG
Zoro # G601438438
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Guido Borelli
- Subject Cityscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI34136-C3547GG
- Zoro # G601438438
- UPC # 192664097684
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Guido Borelli |
Subject | Cityscape |
Description
- Artist: Guido Borelli
- Subject: Cityscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sunset over a canal running through a city scene.
Artist Guido Borelli da Caluso was born in 1952, in Caluso, Italy at the foothills of the Italian Alps. Born into an artistic family, (his grandfather was a woodcarver and furniture maker, and his paternal uncle and aunt paint) young Guido first discovered painting somewhere between the ages of 4 to 6 years old. With the encouragement of his family, Guido�s first art challenge came at age 13 in the form of a public award. Although he did not win this art award, he continued to make artistic strides, and had his first personal art exhibit at the young age of 17. He received his art training at Accademia Albertina, in Turin, which was founded in 1672, at the special request of the King. Beginning with Guido�s first exhibition at the Ars Plauda Gallery in Turin, Italy in 1969, he has continued to have exhibitions around the world in Catania, Uruguay, Holland, Egypt, United Kingdom, Malta, Norway, Germany, United States, Spain, USSR, Bulgaria, France, Poland, Costa Rica, Kenya, Ethiopia, and Japan. In addition to these rotating exhibitions, he has permanent exhibitions at Robert Paul Gallery Gallery in Stowe, Vermont Galleria Bella in New Orleans, LA, Galerie Art Passion in St. Paul de Vence, France and at the Galleria d�arte Portofino in Portofino, Italy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24-GG)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 18x24 (ALI39111-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pathway Into The Light' Canvas Art, 35x47 (DLG00970-C3547GG)
- TRADEMARK FINE ART Liz Zernich 'Puppy And Mouse' Canvas Art, 18x24 (ALI42652-C1824GG)
- TRADEMARK FINE ART Kurt Shaffer, 'Passing Storm' Canvas Art, 35x47 (KS80-C3547GG)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- Trademark Fine Art Wall Art & Decor