Grace Popp 'Winter Elk I' Canvas Art, 14x19
Mfr # WAG10213-C1419GG
Zoro # G501620902
Key Features
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
- Style Cabin/Lodge
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAG10213-C1419GG
- Zoro # G501620902
- UPC # 193420449617
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cabin/Lodge |
Subject | Animals |
Description
- Artist: Grace Popp
- Subject: Animals
- Style: Cabin/Lodge
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a watercolor elk in a black and white mountain landscape.
Prominent Colors: White, Black, Tan, Grey, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- TRADEMARK FINE ART David Lloyd Glover 'Garden Walk' Canvas Art, 30x47 (DLG0368-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- TRADEMARK FINE ART Michelle Faber 'Into The Forest' Canvas Art, 14x19 (ALI17969-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Crow 17' Canvas Art, 14x19 (ALI15361-C1419GG)
- TRADEMARK FINE ART Christian Jackson 'Wizard of Oz' Canvas Art, 16x24 (CJ0014-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Mexico Watercolor Map' Canvas Art, 35x47 (MT0496-C3547GG)
- Trademark Fine Art Wall Art & Decor