Grace Popp 'Tree Ring Overlay I' Canvas Art, 14x14
Mfr # WAG04986-C1414GG
Zoro # G501582613
Key Features
- Subject Still Life
- Style Modern & Contemporary
- Artist Grace Popp
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG04986-C1414GG
- Zoro # G501582613
- UPC # 193420116830
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Still Life |
Style | Modern & Contemporary |
Artist | Grace Popp |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Grace Popp
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue tree ring over white.
Prominent Colors: White, Light Blue, Grey, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 34" LP TABLE (LP34-B)
- BAXTON STUDIO Roxy Walnut Finishing and Light Beige Upholstered Ottoman (133-7143)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- TRADEMARK FINE ART Robert Harding Picture Library 'Alligators 2' Canvas Art, 12x19 (ALI19275-C1219GG)
- TRADEMARK FINE ART Stephen Rostler 'Roundup' Canvas Art, 35x35 (1X13762-C3535GG)
- TRADEMARK FINE ART Mandy Budan 'Crescendo' Canvas Art, 35x47 (ALI0918-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Circular Momentum Ii' Canvas Art, 24x32 (WAG00758-C2432GG)
- TRADEMARK FINE ART Sandy Lloyd 'Postcards Of Paris Xii' Canvas Art, 18x24 (WAG09108-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- OAKLAND LIVING CORPORATION Oakland Living 650250-FLAMINGO-HB 40 in. Steel Indoor & Outdoor Animal Garden Flamingo Metal Sculpture Statue with Solar Light & Ground Stake; Hammer Tone Bronze (650250-FLAMINGO-HB)
- Trademark Fine Art Wall Art & Decor