Grace Popp 'Textured Tree Line I' Canvas Art, 12x19
Mfr # WAG07068-C1219GG
Zoro # G901600771
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Grace Popp
Product Information
- Brand Trademark Fine Art
- MFR # WAG07068-C1219GG
- Zoro # G901600771
- UPC # 193420257045
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Grace Popp |
Description
- Artist: Grace Popp
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black forest landscape over white.
Prominent Colors: White, Grey, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- TRADEMARK FINE ART Jeff Tift 'Bull Moose' Canvas Art, 14x19 (ALI30172-C1419GG)
- TRADEMARK FINE ART Nick Bantock 'Peacock Feather' Canvas Art, 30x47 (ALI2212-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Tropical Punch Ii' Canvas Art, 16x24 (WAG04705-C1624GG)
- TRADEMARK FINE ART Mandy Budan 'Solitaire' Canvas Art, 35x35 (ALI0932-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- Trademark Fine Art Wall Art & Decor