Grace Popp 'Neighborhood Ii' Canvas Art, 35x35
Mfr # WAG13906-C3535GG
Zoro # G201641764
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Grace Popp
- Subject Cityscape
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG13906-C3535GG
- Zoro # G201641764
- UPC # 193420783377
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Grace Popp |
Subject | Cityscape |
Style | Modern & Contemporary |
Description
- Artist: Grace Popp
- Subject: Cityscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features tall colorful buildings under a blue sky.
Prominent Colors: White, Yellow, Light Blue, Grey, Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- LIFETIME 5 Ft. White Granite Round Commercial Folding Table (5402)
- KETCHAM 13" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet (121PE)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- TRADEMARK FINE ART Richard Wallich 'Boston 3' Canvas Art, 35x47 (ALI0326-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Iv' Canvas Art, 16x24 (WAG07941-C1624GG)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 35x47 (BL01429-C3547GG)
- TRADEMARK FINE ART Joseph Farquharson 'The Sun had Closed a Winter's Day' Art, 35x47 (BL0132-C3547GG)
- TRADEMARK FINE ART Ata Alishahi 'Rowing Boats' Canvas Art, 24x47 (ALI39965-C2447GG)
- Trademark Fine Art Wall Art & Decor