Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19
Mfr # WAG05649-C1019GG
Zoro # G001602651
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Grace Popp
Product Information
- Brand Trademark Fine Art
- MFR # WAG05649-C1019GG
- Zoro # G001602651
- UPC # 193420177428
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 19 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Grace Popp |
Description
- Artist: Grace Popp
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue painting of a large bird.
Prominent Colors: White, Blue, Black, Light Blue
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- SECO Poster Snap Frame, 27" x 41", Black (SN2741BLACK)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Lilies in Blue' Canvas Art, 24x32 (DLG0247-C2432GG)
- TRADEMARK FINE ART Chuck Black 'The Good Life' Canvas Art, 35x47 (ALI16398-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- Trademark Fine Art Wall Art & Decor